

€47.40/ pieceexcl. VAT
€57.35incl. VAT
Estimated delivery date - 18/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Type | 764L |
Material | Stainless steel 316 (1.4401) |
Shape | T-piece |
External tube diameter of connection 1 | 6 mm |
External tube diameter of connection 2 | 6 mm |
External tube diameter of connection 3 | 6 mm |
Connection 1 | Compression end |
Connection 2 | Clamping ring |
Connection 3 | Clamping ring |
Nominal internal diameter of connection 1 | 6 mm |
Nominal internal diameter of connection 2 | 6 mm |
Nominal internal diameter of connection 3 | 6 mm |