

€74.40/ pieceexcl. VAT
€90.02incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Type | 764L |
Material | Stainless steel 316 (1.4401) |
Shape | T-piece |
External tube diameter of connection 1 | 16 mm |
External tube diameter of connection 2 | 16 mm |
External tube diameter of connection 3 | 16 mm |
Connection 1 | Compression end |
Connection 2 | Clamping ring |
Connection 3 | Clamping ring |
Nominal internal diameter of connection 1 | 16 mm |
Nominal internal diameter of connection 2 | 16 mm |
Nominal internal diameter of connection 3 | 16 mm |