

€17.10/ pieceexcl. VAT
€20.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Type | 767LT |
Shape | Reducing connector |
Material | Stainless steel |
Connection 1 | Pipe |
Connection 2 | Compression end |
External tube diameter of connection 1 | 6 mm |
External tube diameter of connection 2 | 12 mm |