

€31.20/ pieceexcl. VAT
€37.75incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAM-LET |
Type | 769L |
Shape | Elbow |
Material | Stainless steel |
Nominal internal diameter of connection 2 | 3/8" (10) |
Connection 1 | Compression end |
Connection 2 | Outer thread conical (NPT) |
Material quality | Stainless steel 316 (1.4401) |
External tube diameter of connection 1 | 10 mm |