






€9.05/ pieceexcl. VAT
€10.95incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HALLITE |
Type | 38 |
Rod diameter | 60 mm |
Groove Diameter | 70 mm |
Groove Width | 6.3 mm |
Seal height | 10 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
D1 | 70 mm |
d1 | 60 mm |
L1 | 6.3 mm |
L2 | 10 mm |
D2 | 67 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 4 m/s |