






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HALLITE |
Type | 38 |
Rod diameter | 140 mm |
Groove Diameter | 155 mm |
Groove Width | 10.2 mm |
Seal height | 16 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
D1 | 155 mm |
d1 | 140 mm |
L1 | 10.2 mm |
L2 | 16 mm |
D2 | 147.6 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 4 m/s |