






€14.70/ pieceexcl. VAT
€17.79incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HALLITE |
Type | 38 |
Rod diameter | 100 mm |
Groove Diameter | 115 mm |
Groove Width | 9.5 mm |
Seal height | 14 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
D1 | 115 mm |
d1 | 100 mm |
L1 | 9.5 mm |
L2 | 14 mm |
D2 | 110 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 4 m/s |