






€14.24/ pieceexcl. VAT
€17.23incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.90 | - |
5+ | €17.52 | 20.00% |
10+ | €14.24 | 35.00% |
30+ | €10.95 | 50.00% |
50+ | €9.86 | 55.00% |
100+ | €8.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HALLITE |
Type | 621 |
Rod diameter | 30 mm |
Groove Diameter | 40 mm |
Groove Width | 8 mm |
Seal height | 7.3 mm |
Material seal | PUR |
Compound | Hythane 181 |
Material energizer | NBR |
Material back-up ring | POM |
Temperature range | from -45 to 110 °C |
Max. operating pressure | 700 bar |
Maximum Speed | 1 m/s |