






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HALLITE |
Type | 621 |
Rod diameter | 140 mm |
Groove Diameter | 160 mm |
Groove Width | 14 mm |
Seal height | 13 mm |
Material seal | PUR |
Compound | Hythane 181 |
Material energizer | NBR |
Material back-up ring | POM |
Temperature range | from -45 to 110 °C |
Max. operating pressure | 700 bar |
Maximum Speed | 1 m/s |