HALLITE

HALLITE U-cup 605 PUR181 56x66x10 L=11

  • ERIKS:12491984
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALLITE
Type
605
Rod diameter
56 mm
Groove Diameter
66 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Compound
Hythane 181
Temperature range
from -45 to 110 °C
Max. operating pressure
400 bar
Maximum Speed
1 m/s