HALLITE

HALLITE U-cup 605 PUR181 50x65x10,9 L=12

  • ERIKS:12092659
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€17.90/ pieceexcl. VAT

€21.66incl. VAT

20 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.90

-

5+

€14.32

20.00%

10+

€11.64

35.00%

30+

€8.95

50.00%

50+

€8.06

55.00%

100+

€7.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALLITE
Type
605
Rod diameter
50 mm
Groove Diameter
65 mm
Groove Width
12 mm
Seal height
10.9 mm
Material seal
PUR
Compound
Hythane 181
Temperature range
from -45 to 110 °C
Max. operating pressure
400 bar
Maximum Speed
1 m/s