HALLITE

HALLITE U-cup 605 PUR181 32x47x9,1 L=10

  • ERIKS:12937031
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
35 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALLITE
Type
605
Rod diameter
32 mm
Groove Diameter
47 mm
Groove Width
10 mm
Seal height
9.1 mm
Material seal
PUR
Compound
Hythane 181
Temperature range
from -45 to 110 °C
Max. operating pressure
400 bar
Maximum Speed
1 m/s