






€9.55/ pieceexcl. VAT
€11.56incl. VAT
Sold per: 75Min. order: 75
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HALLITE |
Type | 605 |
Rod diameter | 20 mm |
Groove Diameter | 27 mm |
Groove Width | 6.7 mm |
Seal height | 6.1 mm |
Material seal | PUR |
Compound | Hythane 181 |
Temperature range | from -45 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 1 m/s |