HALLITE

HALLITE U-cup 605 PUR181 170x190x14,5 L=16

  • ERIKS:12092604
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop

Sold per: 4Min. order: 4

Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALLITE
Type
605
Rod diameter
170 mm
Groove Diameter
190 mm
Groove Width
16 mm
Seal height
14.5 mm
Material seal
PUR
Compound
Hythane 181
Temperature range
from -45 to 110 °C
Max. operating pressure
400 bar
Maximum Speed
1 m/s