HALLITE

HALLITE U-cup 605 PUR181 12x18x5,7 L=6,3

  • ERIKS:13275209
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALLITE
Type
605
Rod diameter
12 mm
Groove Diameter
18 mm
Groove Width
6.3 mm
Seal height
5.7 mm
Material seal
PUR
Compound
Hythane 181
Temperature range
from -45 to 110 °C
Max. operating pressure
400 bar
Maximum Speed
1 m/s