






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HALLITE |
Type | 601 |
Material seal | PUR |
Internal diameter | 95 mm |
Outer diameter | 110 mm |
Groove Width | 10 mm |
Seal height | 8.9 mm |
Compound | Hythane 181 |
Temperature range | from -45 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 1 m/s |