






€33.60/ pieceexcl. VAT
€40.66incl. VAT
Sold per: 13Min. order: 13
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HALLITE |
Type | 601 |
Material seal | PUR |
Internal diameter | 80 mm |
Outer diameter | 95 mm |
Groove Width | 9.5 mm |
Seal height | 8.4 mm |
Compound | Hythane 181 |
Temperature range | from -45 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 1 m/s |