






€8.35/ pieceexcl. VAT
€10.10incl. VAT
Sold per: 19Min. order: 19
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HALLITE |
Type | 601 |
Material seal | PUR |
Internal diameter | 20 mm |
Outer diameter | 30 mm |
Groove Width | 9 mm |
Seal height | 8 mm |
Compound | Hythane 181 |
Temperature range | from -45 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 1 m/s |