HALLITE

HALLITE U-cup 601 PUR181 15x25x8 L=9

  • ERIKS:13416990
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop

Sold per: 19Min. order: 19

Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALLITE
Type
601
Material seal
PUR
Internal diameter
15 mm
Outer diameter
25 mm
Groove Width
9 mm
Seal height
8 mm
Compound
Hythane 181
Temperature range
from -45 to 110 °C
Max. operating pressure
400 bar
Maximum Speed
1 m/s