






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HALLITE |
Type | 18 |
Material seal | NBR/fabric |
Internal diameter | 100 mm |
Outer diameter | 120 mm |
Groove Width | 15 mm |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 500 bar |
Maximum Speed | 0.5 m/s |