HALDER

HALDER Soft-faced sledgehammer SUPERCRAFT nylon 100mm

  • ERIKS:23076073
  • Manufacturer:4030618301868
Image 1
Soft-faced sledgehammer, kickback free SUPERCRAFT

Design: Hammer body made of steel sheet, the exchangeable, hard impact heads are made of cadmium-free, white nylon. Kickback free through ball filling. With painted hickory handle. Application: For the insertion of wedges, repair, maintenance and straightening work as well as fencing, rail, tool and machine construction.

Save to list

€338.13/ pieceexcl. VAT

€409.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Weight
7000 g
Diameter
100 mm
Length
1000 mm