HALDER

HALDER Soft-faced sledgehammer SIMPLEX superplastic 100mm

  • ERIKS:12521698
  • Manufacturer:4030618300861
Image 1
Rubber sledgehammer with nylon striking heads

Design: Two-piece casing made of cast steel, with impact heads and wooden handle. All parts can be replaced. Attachment via a screw. Both sides with white, medium striking heads made of super plastic.
Save to list

€242.00/ pieceexcl. VAT

€292.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Diameter
100 mm
Length
1000 mm
Material stick
Wood