HALDER

HALDER Soft-faced hammer SIMPLEXrubber/plastic 30mm

  • ERIKS:12521693
  • Manufacturer:4030618300649
Image 1
Soft-faced hammer with impact heads made of rubber/plastic

Design: Two-piece casing made of cast steel, with impact heads and wooden handle. All parts can be replaced. Attachment via a screw.



One side with black, medium-hard impact head made of rubber composition, the other side with red, hard impact head made of plastic.

Save to list

€23.80/ pieceexcl. VAT

€28.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Diameter
30 mm
Length
300 mm
Material stick
Wood