HALDER

HALDER Soft-faced hammer SIMPLEXrubber/nylon 80mm

  • ERIKS:12054542
  • Manufacturer:4030618300779
Image 1
Sledgehammer with impact heads made of rubber and nylon

Design: Two-piece casing made of cast steel, with impact heads and wooden handle. All parts can be replaced. Attachment via a screw.



One side with black, medium-hard impact head made of rubber composition, the other side with white, hard impact head made of nylon.

Save to list

€109.63/ pieceexcl. VAT

€132.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Diameter
80 mm
Length
490 mm
Material stick
Wood