HALDER

HALDER Soft-faced hammer SIMPLEXrubber 60mm

  • ERIKS:23075883
  • Manufacturer:4030618300076
Image 1
Soft-faced hammer with impact heads made of rubber

Design: Two-piece casing made of cast steel, with impact heads and wooden handle. All parts can be replaced. Attachment via a screw.



On both sides with black, medium hard impact heads made of rubber composition.

Save to list

€50.49/ pieceexcl. VAT

€61.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Diameter
60 mm
Length
405 mm
Material stick
Wood