HALDER

HALDER Drift punch 15mm

  • ERIKS:12521714
  • Manufacturer:4030618302070
Image 1
Punch/beater

Design: Inserts of hard, white nylon mounted on both sides. From head Ø 20 mm non-recoiling.

Save to list

€22.66/ pieceexcl. VAT

€27.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Type
Punch pins
Diameter tip
15 mm
Length
175 mm