




€235.03/ pieceexcl. VAT
€284.39incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUTH VENTILE |
Series | 4500 |
Transmission | Quarter turn |
Intended for series | 4301 & 4303 |
Model | PDA 90/100 |
Execution | Pneumatic actuator |
Operating principle | Single acting, spring closing |
Suitable for size | DN25 - DN80 (1" - 3") |
Signal pressure | 5.5 - 8 bar |
Material housing | Stainless steel (AISI 304) |
Material quality | 1.4301 |
External roughness value | Ra 1.5 - 2.5 µm electro polished |
Ambient temperature | from 4 to 60 °C |
With mechanical setting indicator | Yes |
Puck | Yes |
Puck for sensor | Yes |
Air supply connection | 1/8" (6) internal thread (BSPP) |
Type coding actuator | PDA 90/100 |
Compatible with DN | DN25 - DN80 (1" - 3") |
A | 104 mm |
B | 10 mm |
H | 210 mm |
Weight | 7.12 kg |