




€207.83/ pieceexcl. VAT
€251.47incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUTH VENTILE |
Series | 4303 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | AISI 304L (1.4307) |
Internal roughness value | Ra ≤ 0.8 µm electro polished |
Nominal inner diameter | DN80 |
Connection | External thread |
Size of dairy thread connection (DIN 405) DN | Rd 110 x 1/4" |
Standard thread connection | DIN 11851 |
Pressure rating | PN10 |
Face to Face length | 100 mm |
Operation | Handle |
Housing lining | Replaceable |
Material liner | EPDM |
Disk material | AISI 304L |
Quality class disc | 1.4307 |
Primary spindle seal material | EPDM |
PMO - maximum operating pressure | 10 bar |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 95 °C |
Maximum pressure difference as end valve | 10 bar |
Ambient temperature | from 4 to 45 °C |
DN | DN80 |
A | 50 mm |
B | 81 mm |
C | 110 mm |
H | 122 mm |
L | 100 mm |
Weight | 4.02 kg |