

€11.10/ pieceexcl. VAT
€13.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 2.3 mm |
Cutting length | 13 mm |
Total length | 40 mm |
Holding system | Cylindrical |
Cutting direction | Left |
DIN standard | 1897 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS |