

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 2 mm |
Cutting length | 56 mm |
Total length | 85 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 340 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS-co |