GUHRING

GUHRING Toric end mill 8,0 x 2,0 mm

  • ERIKS:12050166
  • Manufacturer:4031093736510
Image 1
Image 2
Image 1
Image 2
Corner Radius Cutter Vhmsignum-Coated Z 2 E.L.8,0X2,0mm
Save to list

€366.08/ pieceexcl. VAT

€442.96incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Torus mill
Diameter
8 mm
Maximum working length
7 mm
Total length
100 mm
Head diameter
8 mm