GUHRING

GUHRING Toric end mill 3,0 x 0,5 mm

  • ERIKS:12050163
  • Manufacturer:4031093736480
Image 1
Image 2
Image 1
Image 2
Corner Radius Cutter Vhmsignum-Coated Z 2 E.L.3,0X0,5mm
Save to list

€270.88/ pieceexcl. VAT

€327.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Torus mill
Diameter
3 mm
Maximum working length
35 mm
Total length
80 mm
Head diameter
3 mm