GUHRING

GUHRING Toric end mill 2,0 x 0,5 mm

  • ERIKS:12050162
  • Manufacturer:4031093736473
Image 1
Image 2
Image 1
Image 2
Corner Radius Cutter Vhmsignum-Coated Z 2 E.L.2,0X0,5mm
Save to list

€308.83/ pieceexcl. VAT

€373.68incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Torus mill
Diameter
2 mm
Maximum working length
3 mm
Total length
80 mm
Head diameter
2 mm