GUHRING

GUHRING Spiral drill DIN340 HSSE TiN type GU 12.0mm

  • ERIKS:12592651
  • Manufacturer:4049844046122
Image 1
Jobber drill with cyl. shank, long, HSS Co5, DIN 340, type GU 500Design: Profile grinding, wide flute length. Angle of rake larger than normal, with special profile. Application: Particularly suitable for various casting types, plastics and non-ferrous metals.
Save to list

€90.16/ pieceexcl. VAT

€109.09incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
12 mm
Type
Twist drill