GUHRING

GUHRING Solcarbdrilldriver RF100HA Signum 13.7

  • ERIKS:12739124
  • Manufacturer:4049844139466
Image 1
Image 2
Image 1
Image 2
Design: Solid carbide, type N, DIN 6527L, 35°/38°, Signum-coated,with centre cut.

Application:Can be used for grooving, ramping (up to 45°), roughing, smoothing and drilling with high speeds with one tool in various materials.
Save to list

€401.60/ pieceexcl. VAT

€485.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
26 mm
Shaft Diameter
14 mm
Total length
83 mm
DIN standard
6527L
Head diameter
137 mm