GUHRING

GUHRING Single lip drill carbide type EB50 20xD 4.50mm

  • ERIKS:11989847
  • Manufacturer:4031093764537
Image 1
HM single lip drill, 20 x d

Design: Carbide, type EB 80. Single-edged, standard bevel, longitudinal chip divider, enlarged oil space, peripheral form G. Application: Versatile drill for long-chipping steels.

Save to list

€164.15/ pieceexcl. VAT

€198.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
4.5 mm
Cutting direction
Right
Type
Single-fluted gun-drill
Coating
TiN
Cooling channel(Oil feed)
1
Material
Solid carbide