GUHRING

GUHRING Multi-t. end mill ex.-lg.FS SC FIRE T6 10mm

  • ERIKS:12050400
  • Manufacturer:4031093684941
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cuttersDesign: With centre cut, suitable for drilling. Application: Can be used for peripheral milling, trimming and high-precision finishing. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided. A much longer tool life is achieved than with conventional tools. Universal tool. Suitable for INOX machining .
Save to list

€131.39/ pieceexcl. VAT

€158.98incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Multifunctional mill
Maximum working length
40 mm
Shaft Diameter
10 mm
Total length
100 mm
Head diameter
10 mm