GUHRING

GUHRING Machine tap D374B M20.0x1.50 H TiCN

  • ERIKS:12738814
  • Manufacturer:4049844144187
Image 1
Design: HSS-E, DIN 374, tolerance range ISO 2/6 H, type H, with point form B (4?5 threads). TiCN coated surface

Application: For metric precision threads according to DIN ISO 13. Particularly suitable for high strength steels such as tempered steels, alloyed cold work steels and high-speed steels.
Save to list

€111.12/ pieceexcl. VAT

€134.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Kind of thread
Metric
Thread size metric (M..)
20
Pitch inner thread
15 mm
DIN standard
374
Material
HSS-E