

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 12 mm |
Cutting length | 44 mm |
Total length | 151 mm |
Holding system | Cylindrical |
DIN standard | 8093 |
Tolerance | H7 |
Material | Hard metal |
Shaft Diameter | 10 mm |
Blade | 6 pce |