

€42.05/ pieceexcl. VAT
€50.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 3.15 mm |
Cutting length | 16 mm |
Total length | 50 mm |
Holding system | Cylindrical |
Cutting direction | Left |
DIN standard | 333 |
Type | Center drill |
Point angle | 118 ° |
Material | HSS |