

€26.40/ pieceexcl. VAT
€31.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 2.5 mm |
Cutting length | 14 mm |
Total length | 45 mm |
Holding system | Cylindrical |
Cutting direction | Left |
DIN standard | 333 |
Type | Center drill |
Point angle | 118 ° |
Material | HSS |