

€21.75/ pieceexcl. VAT
€26.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 1.6 mm |
Cutting length | 8.5 mm |
Total length | 35.5 mm |
Holding system | Cylindrical |
Cutting direction | Left |
DIN standard | 333 |
Type | Center drill |
Point angle | 118 ° |
Material | HSS |