GUHRING

GUHRING Ball nose end mill 6,0 mm

  • ERIKS:12050106
  • Manufacturer:4031093675383
Image 1
Image 2
Image 1
Image 2
B/Nose End Mill Wn Ha, 2 Teeth Extra Longvhm Signum 6,0Mm
Save to list

€223.27/ pieceexcl. VAT

€270.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ball nose end mill
Maximum working length
9 mm
Shaft Diameter
6 mm
Total length
75 mm
DIN standard
DIN 6535-HA
Head diameter
6 mm