GUHRING

GUHRING Ball nose end mill 12,0 mm

  • ERIKS:12050109
  • Manufacturer:4031093675413
Image 1
Image 2
Image 1
Image 2
B/Nose End Mill Wn Ha, 2 Teeth Extra Longvhm Signum 12,0mm
Save to list

€532.17/ pieceexcl. VAT

€643.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ball nose end mill
Maximum working length
18 mm
Shaft Diameter
12 mm
Total length
150 mm
DIN standard
DIN 6535-HA
Head diameter
12 mm