GUHRING

GUHRING Ball nose 2-flute slot drill DIN6527 SC FIRE T2 shank HA 6mm

  • ERIKS:12050332
  • Manufacturer:4031093779777
Image 1
Image 2
Image 1
Image 2
Solid carbide ball nose slot drillDesign: With centre cut, suitable for drilling. Application: Can be used for copy milling and slot milling as well as for universal machining. Note: Copy milling, cutting values preferred at ap = 0.05 x d1 and ae = 0.1 x d1.
Save to list

€36.24/ pieceexcl. VAT

€43.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ball nose profile cutters
Maximum working length
10 mm
Shaft Diameter
6 mm
Total length
57 mm
DIN standard
6527L
Head diameter
6 mm