GUHRING

GUHRING Ball nose 2-flute slot drill DIN6527 SC FIRE T2 shank HA 12mm

  • ERIKS:12050335
  • Manufacturer:4031093779746
Image 1
Image 2
Image 1
Image 2
Solid carbide ball nose slot drillDesign: With centre cut, suitable for drilling. Application: Can be used for copy milling and slot milling as well as for universal machining. Note: Copy milling, cutting values preferred at ap = 0.05 x d1 and ae = 0.1 x d1.
Save to list

€83.38/ pieceexcl. VAT

€100.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ball nose profile cutters
Maximum working length
22 mm
Shaft Diameter
12 mm
Total length
83 mm
DIN standard
6527L
Head diameter
12 mm