GUHRING

GUHRING Ball cutter short FS SC type HSC Signum 30deg. shank HA 8mm

  • ERIKS:12050395
  • Manufacturer:4031093736169
Image 1
Image 2
Image 1
Image 2
Solid carbide ball cutter

Design: With centre cut, suitable for drilling.

Application: Can be used for copy milling. The neck chip channel makes optimum tool range possible and thus makes it suitable for mould-making applications. Suitable for machining hardened materials up to 54 HRC .

Note: Copy milling; cutting values preferred at ap = 0.05 x d1 and ae = 0.1 x d1.
Save to list

€131.02/ pieceexcl. VAT

€158.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ball nose end mill
Maximum working length
7 mm
Shaft Diameter
8 mm
Total length
63 mm
DIN standard
DIN 6535-HA
Head diameter
8 mm