GRUNDFOS

GRUNDFOS TPE3 65-200 S-A-F-A-BQQE-IWC 99272225

  • ERIKS:15111864
  • Manufacturer:5713826360412
Image 1
Inline Centrifugal Pump TPE3 65-200-S-A-F-A-BQQE 2.2 kW 4800 Rpm 3 x 380-500 V, Connection Size: DN65, Connection Type: DIN Flange, Pressure Rating: PN6/10, Casing Material: Cast Iron, Impeller Material: Cast Iron, Shaft Seal: Single Balanced Mechanical Seal, Seal Material: Silicon Carbide vs Silicon Carbide, Elastomers: EPDM
Save to list

€7,865.00/ pieceexcl. VAT

€9,516.65incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Connection voltage
3 x 400V AC
Frequency
50Hz
Motor power
2.2 kW