GRUNDFOS

GRUNDFOS TPE3 40-80 S-A-F-A-BQQE-CYB 99272239

  • ERIKS:15111875
  • Manufacturer:5713826360795
Image 1
Inline Centrifugal Pump TPE3 40-80-S-A-F-A-BQQE 0.25 kW 2970 Rpm 1 x 200-240 V, Connection Size: DN40, Connection Type: DIN Flange, Pressure Rating: PN6/10, Casing Material: Cast Iron, Impeller Material: Cast Iron, Shaft Seal: Single Balanced Mechanical Seal, Seal Material: Silicon Carbide vs Silicon Carbide, Elastomers: EPDM
Save to list

€5,002.00/ pieceexcl. VAT

€6,052.42incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Connection voltage
1 x 230V AC
Frequency
50Hz
Motor power
0.25 kW