




€6,965.00/ pieceexcl. VAT
€8,427.65incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | SEV |
Discharge head | 29.5 m |
Nominal volume flow rate | 45 m³/h |
Max. dimension of fixed parts | 65 mm |
Maximum static pressure | 6 bar |
Supply voltage | 3 x 380-415V AC |
Motor power | 4.8 kW |
Nominal current | 8.7 A |
Connection | Flange |
Connection size | DN65 |
Pressure rating flange | PN10 |
Material pump casing | Cast iron |
Material quality | EN-JL1040 |
Insulation class acc. to IEC | F |
Pump diameter | 456 mm |
Pump height | 848 mm |